Beli cylinder trolley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Trolley Cylinder (Troli Tabung)
    Mulai

    Rp2.399.900

    Non Brand Trolley Cylinder (Troli Tabung)
    atribut:
    • Size (cm): 28
    • Big Wheel Size (inch): 8
    • Big Wheel Type: Rubber Wheel
    • Number of Wheels: 4
    • Steer Wheel Size (inch): 4
    • Steer Wheel Type: PU Swivel/ Putar
  2. KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp549.900

    KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)
    atribut:
    • Item: Trolley
    • Wheel Material: Rubber
  3. monotaro Trolley Gas Cylinder (Troli Tabung Gas)
    Mulai

    Rp2.699.900

    monotaro Trolley Gas Cylinder (Troli Tabung Gas)
    atribut:
    • Overall Width (mm): 790
    • Height H (mm): 1172
    • Applicable to: 7000L oxygen cylinder, 7kg acetylene cylinder
    • Board Size (mm): 315 x 610
    • Mass (kg): 20.4
    • Maximum Loading Load (kg): 200
    • Wheels used (phi mm): 330 solid wheels x 61mm x 2
  4. AS ONE Trolley Oxygen Cylinder (Troli Tabung Oksigen)
    Mulai

    Rp5.699.900

    AS ONE Trolley Oxygen Cylinder (Troli Tabung Oksigen)
    atribut:
    • Material: Body / Steel (melamine baked paint finish)
  5. KENTA Ergo Gas Cylinder Truck
    Mulai

    Rp20.999.900

    KENTA Ergo Gas Cylinder Truck
    Deskripsi:
    Support foot or support wheel prevent back pains.With support steering wheel for easy travel.Cylinder holder with chain protection.With hoders for 2 steel cylinders.Solid rubber wheels each with roller bearings.Standard model powder-coated.
    atribut:
    • Type: Dual Cylinder
    • Cylinder Capacity (L): 40/50
    • Overall Size (LxWxH) (mm): 750x550x1420
    • Cylinder Diameter (mm) : 210-250
  6. monotaro Two Wheel Carriage (Troli Barang / Troli 2 Roda)
    Mulai

    Rp1.199.900

    monotaro Two Wheel Carriage (Troli Barang / Troli 2 Roda)
    atribut:
    • Depth (mm): 435
    • Width (mm): 470
    • Salvation plate depth (mm): 225
    • Overall Length (mm): 1180
    • Salvation plate width (mm): 340
    • Live Load (kg): 100
    • Material: steel
    • Use the Wheels (Ø mm): 200
  7. SAFTCART Cylinder Cart
    Mulai

    Rp1.999.900

    SAFTCART Cylinder Cart
    Deskripsi:
    These four-wheel carts are pushed like a standard platform truck to roll them between locations. They have compartments that hold medical-gas cylinders. The compartments keep the cylinders separated and stationary on the cart, and they ensure the cylinders stored and transported in an upright orientation.
  8. Non Brand Gallon Trolley and Gas Cylinder (Troli Tabung Gas / Troli Galon)
    Mulai

    Rp259.900

    Non Brand Gallon Trolley and Gas Cylinder (Troli Tabung Gas / Troli Galon)
    atribut:
    • Height (cm): 87
    • Length (cm): 27
    • Weight Capacity (kg): 25
    • Width (cm): 30
  9. KRISBOW Trolley Foldable (Troli Lipat)
    Mulai

    Rp639.900

    KRISBOW Trolley Foldable (Troli Lipat)
    Deskripsi:
    Foldable Platform Hand Truck 150kg small wheel
    atribut:
    • Material: Steel and Alumunium
    • Maximum Loading Capacity (kg): 90
    • Wheel Diameter (mm): 150
  10. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  11. monotaro Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp6.599.900

    monotaro Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  12. FACOM Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp17.999.900

    FACOM Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Standards/Norms: Consult the Standards of each product within the Kit
  13. KRISBOW Trolley Tool Cart Pneumatic Tyre (Troli Perkakas)
    Mulai

    Rp2.099.900

    KRISBOW Trolley Tool Cart Pneumatic Tyre (Troli Perkakas)
    atribut:
    • Material: Steel
    • Dimensions (mm): 1390x620x1150
    • Wheel Diameter (inch): 13
    • Capacity (kg): 300
    • Castor Type: Pneumatic Rubber
Daftar Harga cylinder trolley Terbaru October 2026
Non Brand Trolley Cylinder (Troli Tabung)Rp2.399.900
KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)Rp549.900
monotaro Trolley Gas Cylinder (Troli Tabung Gas)Rp2.699.900
Non Brand Trolley Oxygen Cylinder 6m³ (Troli Tabung Oksigen)Rp759.900
AS ONE Trolley Oxygen Cylinder (Troli Tabung Oksigen)Rp5.699.900
KENTA Ergo Gas Cylinder TruckRp20.999.900
Kenmaster Hand Trolley (Troli Barang / Troli 2 Roda)Rp139.900
monotaro Two Wheel Carriage (Troli Barang / Troli 2 Roda)Rp1.199.900
SAFTCART Cylinder CartRp1.999.900
Non Brand Gallon Trolley and Gas Cylinder (Troli Tabung Gas / Troli Galon)Rp259.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)